3 Point Latch with Padlock Handle Electrical Enclosures, 36 in H, 16 in D, 30 in W, NEMA 4X

  • Mfr # HW363016S16HK

  • Zoro # G010887896


product price:  $4,301.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
16 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW363016S16HK
Zoro #
G010887896
UPC #
62398010157
Country of Origin
Canada

Dimensions

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
16 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Wall
Cover Style
Solid
Standards
UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Provides high level of protection where equipment is hosed down or otherwise be exposed to wet conditions where corrosion is a serious problem; Ideal for processing plants, utility, outdoor municipal or petro chemical locations where easy yet secure access is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.