
3 Point Latch with Padlock Handle Electrical Enclosures, 42 in H, 12 in D, 36 in W
Mfr # HW423612S16HK
Zoro # G110888335
product price:Â $3,857.99
/eaKey Features
Nominal Width
36 in
Nominal Height
42 in
Nominal Depth
12 in
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW423612S16HK
Zoro #
G110888335
UPC #
62398010153
Country of Origin
Canada
Dimensions
Nominal Width
36 in
Nominal Height
42 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Wall
Enclosure Cover Type
Hinged
Material of Enclosure
316 Stainless Steel
Solid / Clear Cover
Solid
Standards
UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66
Enclosure NEMA Rating
NEMA 4X
Application
NEMA Enclosure Rating
NEMA 4X
Cover Style
Solid
Cover Closure Type
Hinged
Enclosure Material
316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.