
3 Point Latch with Padlock Handle Electrical Enclosures, 42 in H, 12 in D, 60 in W
Mfr # HN4WM426012GY
Zoro # G910890040
product price:Â $3,113.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Nominal Width
60 in
Nominal Height
42 in
Nominal Depth
12 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HN4WM426012GY
Zoro #
G910890040
UPC #
62398005842
Country of Origin
Canada
Dimensions
Nominal Width
60 in
Nominal Height
42 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Wall
Enclosure Cover Type
Hinged
Includes
Inner Panel
Enclosure NEMA Rating
NEMA 4
Solid / Clear Cover
Solid
Standards
UL 508A Type 3R, 4, and 12; CSA Type 3R, 4, and 12; Complies with NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66
Material of Enclosure
Steel
Application
Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection.
NEMA Enclosure Rating
NEMA 4
Cover Closure Type
Hinged
Enclosure Material
Steel
Cover Style
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.