
3 Point Latch with Padlock Handle Electrical Enclosures, 60 in H, 18 in D, 48 in W
Mfr # HN4FS604818
Zoro # G910888955
product price: $3,911.99
/eaKey Features
Nominal Width
48 in
Nominal Height
60 in
Nominal Depth
18 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HN4FS604818
Zoro #
G910888955
UPC #
62398043761
Country of Origin
Canada
Dimensions
Nominal Width
48 in
Nominal Height
60 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Freestanding
Standards
UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with: NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66
Material of Enclosure
Steel
Enclosure NEMA Rating
NEMA 4
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Application
Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications.
Enclosure Material
Steel
Cover Closure Type
Hinged
Cover Style
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.