3 Point Latch with Padlock Handle Electrical Enclosures, 60.13 in H, 18.69 in D, 48.06 in W

  • Mfr # HN4FM604818S16

  • Zoro # G410888875


product price:  $11,104.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
48.06 in
Nominal Height
60.13 in
Nominal Depth
18.69 in
NEMA Enclosure Rating
type-3r, type-13, type-4x
Enclosure Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN4FM604818S16
Zoro #
G410888875
UPC #
62398063762
Country of Origin
Canada

Dimensions

Nominal Width
48.06 in
Nominal Height
60.13 in
Nominal Depth
18.69 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
type-3r, type-13, type-4x
Enclosure Material
316 Stainless Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Floor
Cover Style
Solid
Includes
Inner Panel
Standards
UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66
Application
Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.