3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 18 in D, 60 in W
- Mfr # HN4FS726018
- Zoro # G010889111
product price:Â
$
4,871.99
/ea
Key Features
Nominal Width
60 in
Nominal Height
72 in
Nominal Depth
18 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HN4FS726018
- Zoro #
- G010889111
- UPC #
- 62398043763
- Country of Origin
- Canada
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4
- Enclosure Material
- Steel
- Closure Method
- 3 Point Latch with Padlock Handle
- Cover Closure Type
- Hinged
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Powder Coated
- Mounting
- Freestanding
- Cover Style
- Solid
- Standards
- UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with: NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66
- Enclosure NEMA Rating
- NEMA 4
- Enclosure Cover Type
- Hinged
- Material of Enclosure
- Steel
- Solid / Clear Cover
- Solid
- Application
- Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications.
Dimensions
- Nominal Width
- 60 in
- Nominal Height
- 72 in
- Nominal Depth
- 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.