
3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 24 in D, 48 in W
Mfr # HN4FS724824DA
Zoro # G610889153
product price: $4,947.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
48 in
Nominal Height
72 in
Nominal Depth
24 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HN4FS724824DA
Zoro #
G610889153
UPC #
62398043773
Country of Origin
Canada
Dimensions
Nominal Width
48 in
Nominal Height
72 in
Nominal Depth
24 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Freestanding
Enclosure NEMA Rating
NEMA 4
Material of Enclosure
Steel
Solid / Clear Cover
Solid
Standards
UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with: NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66
Enclosure Cover Type
Hinged
Application
Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications.
NEMA Enclosure Rating
NEMA 4
Cover Style
Solid
Enclosure Material
Steel
Cover Closure Type
Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.