
3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 30 in D, 24 in W
Mfr # HN4FS722430DASS
Zoro # G110892424
product price: $8,982.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Nominal Width
24 in
Nominal Height
72 in
Nominal Depth
30 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HN4FS722430DASS
Zoro #
G110892424
UPC #
62398005475
Country of Origin
Canada
Dimensions
Nominal Width
24 in
Nominal Height
72 in
Nominal Depth
30 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Freestanding
Material of Enclosure
304 Stainless Steel
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 4X
Standards
UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66
Application
Enclosure Material
304 Stainless Steel
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4X
Cover Style
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.