
3 Point Latch with Padlock Handle Electrical Enclosures, 72.06 in H, 24.06 in D, 24.06 in W
Mfr # HN4FS722424SS
Zoro # G010888978
product price: $6,831.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Nominal Width
24.06 in
Nominal Height
72.06 in
Nominal Depth
24.06 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HN4FS722424SS
Zoro #
G010888978
UPC #
62398063776
Country of Origin
Canada
Dimensions
Nominal Width
24.06 in
Nominal Height
72.06 in
Nominal Depth
24.06 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Freestanding
Material of Enclosure
304 Stainless Steel
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4X
Enclosure Cover Type
Hinged
Standards
UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66
Application
Cover Closure Type
Hinged
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.