
3 Point Latch with Padlock Handle Electrical Enclosures, 90 in H, 20 in D, 36 in W
Mfr # HN4FS903620S16
Zoro # G110889455
product price: $11,860.99
/eaKey Features
Nominal Width
36 in
Nominal Height
90 in
Nominal Depth
20 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HN4FS903620S16
Zoro #
G110889455
UPC #
62398013812
Country of Origin
Canada
Dimensions
Nominal Width
36 in
Nominal Height
90 in
Nominal Depth
20 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Freestanding
Material of Enclosure
316 Stainless Steel
Solid / Clear Cover
Solid
Standards
UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 4X
Application
NEMA Enclosure Rating
NEMA 4X
Cover Closure Type
Hinged
Enclosure Material
316 Stainless Steel
Cover Style
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.