
3 Point Latch with Padlock Handle Electrical Enclosures, 90 in H, 20 in D, 48 in W
Mfr # HN4FS904820
Zoro # G610889467
product price: $4,893.99
/eaKey Features
Nominal Width
48 in
Nominal Height
90 in
Nominal Depth
20 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HN4FS904820
Zoro #
G610889467
UPC #
62398043765
Country of Origin
Canada
Dimensions
Nominal Width
48 in
Nominal Height
90 in
Nominal Depth
20 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Freestanding
Enclosure Cover Type
Hinged
Standards
UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with: NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66
Enclosure NEMA Rating
NEMA 4
Material of Enclosure
Steel
Solid / Clear Cover
Solid
Application
Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications.
Cover Style
Solid
Enclosure Material
Steel
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.