
3 Point Latch with Padlock Handle Electrical Enclosures, 90.06 in H, 20.06 in D, 24.06 in W
Mfr # HN4FS902420SS
Zoro # G510889413
product price: $7,339.99
/eaKey Features
Nominal Width
24.06 in
Nominal Height
90.06 in
Nominal Depth
20.06 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HN4FS902420SS
Zoro #
G510889413
UPC #
62398063773
Country of Origin
Canada
Dimensions
Nominal Width
24.06 in
Nominal Height
90.06 in
Nominal Depth
20.06 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Freestanding
Enclosure NEMA Rating
NEMA 4X
Standards
UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Material of Enclosure
304 Stainless Steel
Application
Cover Closure Type
Hinged
Enclosure Material
304 Stainless Steel
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.