
3 Point Latch with Screw and Padlock Electrical Enclosures, 60.13 in H, 12.13 in D, 60.88 in W
Mfr # 2UDCP606112FFTC
Zoro # G110889868
product price:Â $4,879.99
/eaKey Features
Nominal Width
60.88 in
Nominal Height
60.13 in
Nominal Depth
12.13 in
Closure Method
3 Point Latch with Screw and Padlock
Knockouts
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2UDCP606112FFTC
Zoro #
G110889868
UPC #
62398046185
Country of Origin
Canada
Dimensions
Nominal Width
60.88 in
Nominal Height
60.13 in
Nominal Depth
12.13 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Screw and Padlock
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Floor
Material of Enclosure
Steel
Enclosure Cover Type
Lift Off Hinged
Includes
Inner Panel
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 12
UL File
E65324
NEMA Enclosure Rating
NEMA 12
Cover Closure Type
Lift Off Hinged
Enclosure Material
Steel
Cover Style
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.