
3 Point Latch with Screw and Padlock Electrical Enclosures, 60.13 in H, 12.13 in D, 62 in W
Mfr # 2UD606212FFTC
Zoro # G310889880
product price:Â $4,779.99
/eaKey Features
Nominal Width
62 in
Nominal Height
60.13 in
Nominal Depth
12.13 in
Closure Method
3 Point Latch with Screw and Padlock
Knockouts
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2UD606212FFTC
Zoro #
G310889880
UPC #
62398046177
Country of Origin
Canada
Dimensions
Nominal Width
62 in
Nominal Height
60.13 in
Nominal Depth
12.13 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Screw and Padlock
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Floor
Solid / Clear Cover
Solid
Includes
Inner Panel
Enclosure Cover Type
Lift Off Hinged
Enclosure NEMA Rating
NEMA 12
Material of Enclosure
Steel
UL File
E65324
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Cover Style
Solid
Cover Closure Type
Lift Off Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.