3 Point Latch with Screw and Padlock Electrical Enclosures, 60.13 in H, 18.13 in D, 62 in W, 12
- Mfr # 2UD606218FFTC
- Zoro # G410889988
product price:Â
$
5,747.99
/ea
Key Features
Nominal Width
62 in
Nominal Height
60.13 in
Nominal Depth
18.13 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2UD606218FFTC
- Zoro #
- G410889988
- UPC #
- 62398046178
- Country of Origin
- Canada
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 12
- Enclosure Material
- Steel
- Closure Method
- 3 Point Latch with Screw and Padlock
- Cover Closure Type
- Lift Off Hinged
- Knockouts
- Yes
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Powder Coated
- Mounting
- Floor
- Cover Style
- Solid
- Includes
- Inner Panel
- UL File
- E65324
Dimensions
- Nominal Width
- 62 in
- Nominal Height
- 60.13 in
- Nominal Depth
- 18.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.