
3 Point Latch with Screw and Padlock Electrical Enclosures, 72.13 in H, 18.13 in D, 55 in W, 12
Mfr # 2UHD725518FTC
Zoro # G410889827
product price:Â $5,528.99
/eaKey Features
Nominal Width
55 in
Nominal Height
72.13 in
Nominal Depth
18.13 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2UHD725518FTC
Zoro #
G410889827
UPC #
62398080447
Country of Origin
Canada
Dimensions
Nominal Width
55 in
Nominal Height
72.13 in
Nominal Depth
18.13 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Screw and Padlock
Cover Closure Type
Lift Off Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Freestanding
Cover Style
Solid
Includes
Inner Panel
UL File
E65324
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.