
3 Point Latch with Screw and Padlock Electrical Enclosures, 72.13 in H, 18.13 in D, 67 in W
Mfr # 2UHD726718FTC
Zoro # G610889795
product price:Â $6,105.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
67 in
Nominal Height
72.13 in
Nominal Depth
18.13 in
Closure Method
3 Point Latch with Screw and Padlock
Knockouts
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2UHD726718FTC
Zoro #
G610889795
UPC #
62398080448
Country of Origin
Canada
Dimensions
Nominal Width
67 in
Nominal Height
72.13 in
Nominal Depth
18.13 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Screw and Padlock
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Freestanding
Enclosure NEMA Rating
NEMA 12
Includes
Inner Panel
Solid / Clear Cover
Solid
Material of Enclosure
Steel
Enclosure Cover Type
Lift Off Hinged
UL File
E65324
NEMA Enclosure Rating
NEMA 12
Cover Style
Solid
Enclosure Material
Steel
Cover Closure Type
Lift Off Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.