
3 Point Latch with Screw and Padlock Electrical Enclosures, 72.13 in H, 24.13 in D, 79 in W
Mfr # 2UHD727924FTC
Zoro # G010890162
product price:Â $7,481.99
/eaKey Features
Nominal Width
79 in
Nominal Height
72.13 in
Nominal Depth
24.13 in
Closure Method
3 Point Latch with Screw and Padlock
Knockouts
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2UHD727924FTC
Zoro #
G010890162
UPC #
62398033871
Country of Origin
Canada
Dimensions
Nominal Width
79 in
Nominal Height
72.13 in
Nominal Depth
24.13 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Screw and Padlock
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Freestanding
Material of Enclosure
Steel
Enclosure NEMA Rating
NEMA 12
Includes
Inner Panel
Enclosure Cover Type
Lift Off Hinged
Solid / Clear Cover
Solid
UL File
E65324
Enclosure Material
Steel
NEMA Enclosure Rating
NEMA 12
Cover Style
Solid
Cover Closure Type
Lift Off Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.