
3 Point Latch with Screw and Padlock Electrical Enclosures, 90.13 in H, 18.13 in D, 79 in W
Mfr # 2UHD907918N4SS
Zoro # G610890357
product price:Â $21,454.99
/eaKey Features
Nominal Width
79 in
Nominal Height
90.13 in
Nominal Depth
18.13 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2UHD907918N4SS
Zoro #
G610890357
UPC #
62398014801
Country of Origin
Canada
Dimensions
Nominal Width
79 in
Nominal Height
90.13 in
Nominal Depth
18.13 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Stainless Steel
Closure Method
3 Point Latch with Screw and Padlock
Cover Closure Type
Lift Off Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Freestanding
Cover Style
Solid
Includes
Inner Panel
UL File
E65324
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.