Shop HAMMOND
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Point Latch with Screw and Padlock Electrical Enclosures, 90.13 in H, 24.13 in D, 40-3/4 in W
- Mfr # 1UHD904124N4SS
- Zoro # G410888103
product price:Â
$
13,578.99
/ea
Key Features
Nominal Width
40-3/4 in
Nominal Height
90.13 in
Nominal Depth
24.13 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1UHD904124N4SS
- Zoro #
- G410888103
- UPC #
- 62398014794
- Country of Origin
- Canada
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- Stainless Steel
- Closure Method
- 3 Point Latch with Screw and Padlock
- Cover Closure Type
- Lift Off Hinged
- Knockouts
- Yes
- Metallic / Non-Metallic
- Metallic
- Color
- Natural
- Finish
- Smooth Brushed
- Mounting
- Freestanding
- Cover Style
- Solid
- Includes
- Inner Panel
- UL File
- E65324
Dimensions
- Nominal Width
- 40-3/4 in
- Nominal Height
- 90.13 in
- Nominal Depth
- 24.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.