
30W 44U 31.5D C4RR Data Cabinet Assembly
Mfr # C4RR307731DBK1
Zoro # G810926405
product price: $4,029.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Material
Steel
Width
30 in
Depth
31.5 in
Height
83.6 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C4RR307731DBK1
Zoro #
G810926405
UPC #
62398000786
Country of Origin
Canada
Dimensions
Width
30 in
Depth
31.5 in
Height
83.6 in
Length
83.75
Rack Width
19 in
Rack Height
44U
Rack Depth
29.50 in
Details
Item
Rack Cabinet
Material
Steel
Finish
Powder Coated
Includes
Frame, Rails (4), Side Panels, Door (2), Top, Vert Cable Tray
Standards
TAA Compliant
Color
Black Powder Coat
Green Environmental Attribute
Environmentally Friendly
Assembly
Not Required
Series
C4RR
Max. Weight Capacity
3000 lb
Static Weight Capacity
3000 lb
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
3000 lb
Static/Stationary Weight Capacity
3000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.