Zoro Homepage

32U 23D SWING-OUT WALL CABINET

  • Mfr # HWM2432U20BK

  • Zoro # G710925621


product price: $2,109.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
24.7 in
Depth
25.7 in
Height
62.8 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWM2432U20BK
Zoro #
G710925621
UPC #
62398077778
Country of Origin
Canada

Dimensions

Width
24.7 in
Depth
25.7 in
Height
62.8 in
Length
62.75
Rack Width
19 in
Rack Height
32U
Rack Depth
23.52 in

Details

Item
Rack Cabinet
Material
Steel
Finish
Powder Coated
Standards
TAA Compliant
Color
Black Powder Coat
Green Environmental Attribute
Environmentally Friendly
Static Weight Capacity
350 lb
Max. Weight Capacity
350 lb
Series
HWM
Mounting
Wall
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
350 lb
Environmentally Friendly
Yes
Form Factor
Wall Mountable
Static/Stationary Weight Capacity
350 lb

Description

32U 24W 25.7D Swing Out Wall Cabinet w/ Vented Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.