Zoro Homepage

32U 29D SWING-OUT WALL CABINET

  • Mfr # HWM2432U26WDBK

  • Zoro # G010925468


product price: $2,284.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Steel, Acrylic
Width
24.7 in
Depth
31.7 in
Height
62.8 in
Length
62.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWM2432U26WDBK
Zoro #
G010925468
UPC #
62398069667
Country of Origin
Canada

Dimensions

Width
24.7 in
Depth
31.7 in
Height
62.8 in
Length
62.75
Rack Height
32U
Rack Width
19 in
Rack Depth
29.52 in

Details

Item
Rack Cabinet
Material
Steel, Acrylic
Color
Black Powder Coat
Finish
Powder Coated
Standards
TAA Compliant
Series
HWM
Static Weight Capacity
350 lb
Max. Weight Capacity
350 lb
Green Environmental Attribute
Environmentally Friendly
Mounting
Wall
Maximum Weight Capacity
350 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
350 lb

Description

32U 24W 31.7D Swing Out Wall Cabinet w/ Window Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.