Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in. Standard Desk, 8 x 36 x 36, Steel/Lt Gray

  • Mfr # 2CLD83636

  • Zoro # G910891214


product price: $1,505.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Available in RAL 7035 light gray textured powder coating and natural stainless steel with a smooth, brushed finish; Desk covers available in same finishes.
Construction
Formed 14 gauge steel bodies with 14 gauge steel lid; Also offered with formed 14 gauge 304 stainless steel bodies with 14 gauge 304 stainless steel lid; Smooth, continuously welded seams without knockouts or holes; Body stiffeners are provided where required for increased strength and rigidity; Offered in 4 widths 24", 36", 48" and 60"; Solid sides and back, lid on sloped top area, open on flat top area, bottom is solid under lid area and open under flat top area; Deep Desk has a 6.7" deeper top opening than standard desk allowing for support of Deep Turret - see drawings as Deep Desk has different profile (angled back) from Standard Desk (flat back.); Lid profiles provide increased strength; Formed lip on enclosure excludes flowing liquids and contaminants; Slotted quarter turn oil-tight latches secure the lid, with optional tamper resistant and locking latches available; Stainless steel models utilize stainless steel hardware; Oil resistant gaskets are permanently secured; Features several internal stud locations for mounting Desk Inner Panel; A bonding screw is provided on the lid and a grounding stud is provided in the enclosure.
Standards
UL 508A Type 3R, 4,12 (Stainless Steel, add 4X); CSA Type 3R, 4, 12, 13 (Stainless Steel, add 4X); EIA RS-310-D; Complies with NEMA Type 3R, 4, 12 (Stainless Steel, add 4X) IEC 60529, IP66; NEMA Type 3R, 4, 12 (Stainless Steel, add 4X); IEC 60529, IP66
Application
Generally used in combination with other modular console components (ie. base, pedestal, and/or turret); Provides an ideal sloped surface for mounting keyboards, switches, indicator lights, and/or dials; Open top permits mounting of a turret (usually for CRT applications) or an optional hinged desk cover (providing a flat, sturdy desk surface); Available in either Standard (will support Standard Turret only) or Deep (will support Deep Turret only) format; Smooth lines and clean edges provide an attractive, contemporary appearance.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CLD83636
Zoro #
G910891214
UPC #
62398084694
Country of Origin
Canada

Details

Item
Enclosure
Material
Steel
Finish
Available in RAL 7035 light gray textured powder coating and natural stainless steel with a smooth, brushed finish; Desk covers available in same finishes.
Construction
Formed 14 gauge steel bodies with 14 gauge steel lid; Also offered with formed 14 gauge 304 stainless steel bodies with 14 gauge 304 stainless steel lid; Smooth, continuously welded seams without knockouts or holes; Body stiffeners are provided where required for increased strength and rigidity; Offered in 4 widths 24", 36", 48" and 60"; Solid sides and back, lid on sloped top area, open on flat top area, bottom is solid under lid area and open under flat top area; Deep Desk has a 6.7" deeper top opening than standard desk allowing for support of Deep Turret - see drawings as Deep Desk has different profile (angled back) from Standard Desk (flat back.); Lid profiles provide increased strength; Formed lip on enclosure excludes flowing liquids and contaminants; Slotted quarter turn oil-tight latches secure the lid, with optional tamper resistant and locking latches available; Stainless steel models utilize stainless steel hardware; Oil resistant gaskets are permanently secured; Features several internal stud locations for mounting Desk Inner Panel; A bonding screw is provided on the lid and a grounding stud is provided in the enclosure.
Standards
UL 508A Type 3R, 4,12 (Stainless Steel, add 4X); CSA Type 3R, 4, 12, 13 (Stainless Steel, add 4X); EIA RS-310-D; Complies with NEMA Type 3R, 4, 12 (Stainless Steel, add 4X) IEC 60529, IP66; NEMA Type 3R, 4, 12 (Stainless Steel, add 4X); IEC 60529, IP66
Application
Generally used in combination with other modular console components (ie. base, pedestal, and/or turret); Provides an ideal sloped surface for mounting keyboards, switches, indicator lights, and/or dials; Open top permits mounting of a turret (usually for CRT applications) or an optional hinged desk cover (providing a flat, sturdy desk surface); Available in either Standard (will support Standard Turret only) or Deep (will support Deep Turret only) format; Smooth lines and clean edges provide an attractive, contemporary appearance.
Additional Description
36" Standard Desk - 8 x 36 x 36 - Steel/Lt Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.