Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36U 23W 31.5D C2 BLK ASSEMBLY

  • Mfr # C2RR196331BK1

  • Zoro # G110926204


product price: $2,609.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
23
Depth
31.5
Length
70.31
Includes
Frame, Rails (4), Side Panels, Door, Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2RR196331BK1
Zoro #
G110926204
UPC #
62398043935
Country of Origin
Canada

Dimensions

Width
23
Depth
31.5
Length
70.31

Details

Item
Racks & Cabinets
Material
Steel
Includes
Frame, Rails (4), Side Panels, Door, Top
Color
Black

Description

36U 31.5D C2RR Rapid Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.