Zoro Homepage

3R/4 Splitter Trough 125A 3 Wire, 304 SS

  • Mfr # CN4ST4103SS

  • Zoro # G710890660


product price: $1,946.99
/ea
Free Shipping & Returns

Key Features

Finish
Cover and enclosure are natural stainless steel with a smooth brushed finish; Inner panel is finished in white powder coating.
Length
48
Width
6
Material
Stainless Steel
Application
The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted; Stainless steel construction provides corrosion resistance in outdoor or more hostile environments.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4ST4103SS
Zoro #
G710890660
UPC #
62398010333
Country of Origin
Canada

Dimensions

Length
48
Width
6
Depth
5
Size
48 in x 6 in x 5 in (H x W x D)

Details

Item
Enclosure
Finish
Cover and enclosure are natural stainless steel with a smooth brushed finish; Inner panel is finished in white powder coating.
Material
Stainless Steel
Application
The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted; Stainless steel construction provides corrosion resistance in outdoor or more hostile environments.
Standards
CSA Certified Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66
Additional Description
N4XSS SPLTR 48X6X5
Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.