Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3R/4 Splitter Trough 225A 4 Wire, Steel/Gray

  • Mfr # CN4ST3204

  • Zoro # G010890698


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Finish
Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating; Inner panel is finished in white powder coating.
Length
36
Width
8
Material
Steel
Application
The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4ST3204
Zoro #
G010890698
UPC #
62398002219
Country of Origin
Canada

Dimensions

Length
36
Width
8
Depth
7
Size
36 in x 8 in x 7 in (H x W x D)

Details

Item
Enclosure
Finish
Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating; Inner panel is finished in white powder coating.
Material
Steel
Application
The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted.
Color
Gray
Standards
CSA Certified Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66
Construction
Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included.
Additional Description
3R/4 Splitter Trough 225A 4 Wire - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.