
3U 24W 36D MULTI-USE CABINET
Mfr # SDC243U36BK
Zoro # G110925764
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
24
Depth
36
Length
7.47
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDC243U36BK
Zoro #
G110925764
UPC #
62398095568
Country of Origin
Canada
Dimensions
Width
24
Depth
36
Length
7.47
Details
Item
Racks & Cabinets
Material
Steel
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.