Zoro Homepage

3U MULTI-PURPOSE SHELF

  • Mfr # RMS193BK1

  • Zoro # G210924346


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19 in
Depth
18.4 in
Height
5.3 in
Color
Black Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMS193BK1
Zoro #
G210924346
UPC #
62398004277
Country of Origin
Canada

Dimensions

Width
19 in
Depth
18.4 in
Height
5.3 in
Rack Height
3U
Rack Depth
17 in
Rack Width
19 in

Details

Item
Rack Shelf
Material
Steel
Color
Black Powder Coat
Standards
TAA Compliant
Finish
Powder Coated
Application
Keyboard
Mounting
Rack
Series
RMS
Max. Weight Capacity
129 lb
Green Environmental Attribute
Environmentally Friendly
Maximum Weight Capacity
129 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Form Factor
Rack-mountable
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.