Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40U 23W 23.6D C2 BLK ASSEMBLY

  • Mfr # C2RR197023BK1

  • Zoro # G210926081


product price: $2,619.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Width
23
Depth
23.63
Color
Black
Length
77.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2RR197023BK1
Zoro #
G210926081
UPC #
62398043936
Country of Origin
Canada

Dimensions

Width
23
Depth
23.63
Length
77.31

Details

Item
Racks & Cabinets
Material
Steel
Color
Black
Includes
Frame, Rails (4), Side Panels, Door, Top

Description

40U 23D C2RR Rapid Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.