Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40U 23W 31.5D C2 GRY ASSEMBLY

  • Mfr # C2RR197031LG1

  • Zoro # G310925953


product price: $2,709.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Width
23
Depth
31.5
Color
RAL 7035 Light Gray
Length
77.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2RR197031LG1
Zoro #
G310925953
UPC #
62398012007
Country of Origin
Canada

Dimensions

Width
23
Depth
31.5
Length
77.31

Details

Item
Racks & Cabinets
Material
Steel
Color
RAL 7035 Light Gray
Includes
Frame, Rails (4), Side Panels, Door, Top

Description

40U 31.5D C2RR Rapid Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.