Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42U 24W 25D KNOCKDOWN CABINET

  • Mfr # RCK42U25BK

  • Zoro # G010925888


product price: $1,859.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
24
Depth
25
Color
Black
Length
78.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team