
42U 24W 32D KNOCKDOWN CABINET
Mfr # RCK42U32BK
Zoro # G810925828
product price: $1,909.99
/eaKey Features
Material
Steel
Width
24
Depth
32
Length
78.5
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCK42U32BK
Zoro #
G810925828
UPC #
62398042890
Country of Origin
Canada
Dimensions
Width
24
Depth
32
Length
78.5
Details
Item
Racks & Cabinets
Material
Steel
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.