Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42U 24W 48D BLK DATA CABINET

  • Mfr # H12442U48BK

  • Zoro # G810925576


product price: $4,229.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Width
24
Depth
48
Color
Black
Includes
Frame, Rails (4), Doors (2), Top, PDU Cable Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H12442U48BK
Zoro #
G810925576
UPC #
62398080051
Country of Origin
Canada

Dimensions

Width
24
Depth
48
Length
80.37

Details

Item
Racks & Cabinets
Material
Steel
Color
Black
Includes
Frame, Rails (4), Doors (2), Top, PDU Cable Tray

Description

42U 24W 48D H1 Data Center Server Cabinet Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.