Zoro Homepage

42U 24W H1 VERTICAL FINGER MGR

  • Mfr # H1VFM42UBK

  • Zoro # G410926010


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
0.57
Depth
7
Color
Black
Length
73.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team