Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42U 30W 35D SWING OUT CABINET

  • Mfr # HWF3042U36BK

  • Zoro # G010924331


product price: $3,288.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Width
30
Depth
35
Color
Black
Length
86.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWF3042U36BK
Zoro #
G010924331
UPC #
62398046905
Country of Origin
Canada

Dimensions

Width
30
Depth
35
Length
86.19

Details

Item
Racks & Cabinets
Material
Steel
Color
Black

Description

42U 30W 35D Swing Out Floor Mount Cabinet Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.