Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42U 31.5W 42D BLK DATA CABINET

  • Mfr # H13142U42BK

  • Zoro # G410925624


product price: $4,569.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Width
31.5
Depth
42
Color
Black
Length
73.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H13142U42BK
Zoro #
G410925624
UPC #
62398080016
Country of Origin
Canada

Dimensions

Width
31.5
Depth
42
Length
73.5

Details

Item
Racks & Cabinets
Material
Steel
Color
Black
Includes
Frame, Rails (4), Doors (2), Top, PDU Cable Tray

Description

42U 31.5W 42D H1 Data Center Server Cabinet Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.