
42U 31.5W 48D BLK DATA CABINET
Mfr # H13142U48BK
Zoro # G010925635
product price: $4,819.99
/eaKey Features
Material
Steel
Width
31.5
Depth
48
Length
73.5
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H13142U48BK
Zoro #
G010925635
UPC #
62398080055
Country of Origin
Canada
Dimensions
Width
31.5
Depth
48
Length
73.5
Details
Item
Racks & Cabinets
Material
Steel
Color
Black
Includes
Frame, Rails (4), Doors (2), Top, PDU Cable Tray
Description
42U 31.5W 48D H1 Data Center Server Cabinet Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.