Zoro Homepage

42U 31.5W H1 VERT FINGER MGR

  • Mfr # H1VFMC3142UBK

  • Zoro # G210926340


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
4.25
Depth
7
Color
Black
Length
73.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1VFMC3142UBK
Zoro #
G210926340
UPC #
62398032507
Country of Origin
Canada

Dimensions

Width
4.25
Depth
7
Length
73.5

Details

Item
Accessories
Material
Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.