Zoro Homepage

42U 42D SERVER CABINET

  • Mfr # RB-DC4242

  • Zoro # G010924188


product price: $2,629.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
23.63
Depth
42
Color
Black
Length
78.43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-DC4242
Zoro #
G010924188
UPC #
62398081006
Country of Origin
China

Dimensions

Width
23.63
Depth
42
Length
78.43

Details

Item
Racks & Cabinets
Material
Steel
Color
Black

Description

42U 24W 42D Rack Basics Server Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.