
44U 2-POST SEISMIC RACK W/ SLK
Mfr # DRZ477S
Zoro # G710926109
product price: $1,036.99
/eaKey Features
Material
Steel
Width
22.75
Depth
18
Length
84
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRZ477S
Zoro #
G710926109
UPC #
62398065981
Country of Origin
Canada
Dimensions
Width
22.75
Depth
18
Length
84
Details
Item
Racks & Cabinets
Material
Steel
Color
Black
Description
44U 2-POST SEISMIC RACK W/ SILKSCREENING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.