Zoro Homepage

44U 23IN 12-24 2-POST RACK

  • Mfr # DNRR2377HDWB

  • Zoro # G210925848


product price: $559.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
20
Depth
15
Length
83.13
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNRR2377HDWB
Zoro #
G210925848
UPC #
62398047513
Country of Origin
Canada

Dimensions

Width
20
Depth
15
Length
83.13

Details

Item
Racks & Cabinets
Material
Steel
Color
Black

Description

44U, 23 in. Rack Mounting, 83.13 in. Overall Height - Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.