Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

44U 30W 42D SEISMIC CABINET

  • Mfr # DCZ4A307742BK

  • Zoro # G110924576


product price: $5,549.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Width
30
Depth
42
Color
Black
Length
82.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCZ4A307742BK
Zoro #
G110924576
UPC #
62398041223
Country of Origin
Canada

Dimensions

Width
30
Depth
42
Length
82.81

Details

Item
Racks & Cabinets
Material
Steel
Color
Black

Description

44U 30W 42D Zone 4 Seismic Rated Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.