Zoro Homepage

44U 4-POST ADJ DPTH 24-36 RACK

  • Mfr # DC4RT44

  • Zoro # G110924613


product price: $1,029.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
20.5
Depth
36
Color
Black
Length
83.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC4RT44
Zoro #
G110924613
UPC #
62398001319
Country of Origin
Canada

Dimensions

Width
20.5
Depth
36
Length
83.13

Details

Item
Racks & Cabinets
Material
Steel
Color
Black

Description

44U 4-Post Rack Kit w/ Tapped Rails 24 in. to 36 in. overall depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.