Zoro Homepage

44U 8W 12D FINGER CABLE MGR

  • Mfr # FRCM44U812

  • Zoro # G510924336


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
8
Depth
12
Color
Black
Length
81.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRCM44U812
Zoro #
G510924336
UPC #
62398059671
Country of Origin
Canada

Dimensions

Width
8
Depth
12
Length
81.13

Details

Item
Accessories
Material
Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.