
44U 8W 8D FINGER CABLE MGR
Mfr # FRCM44U88
Zoro # G010924324
product price: $769.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
8
Depth
8.38
Length
81.13
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRCM44U88
Zoro #
G010924324
UPC #
62398059668
Country of Origin
Canada
Dimensions
Width
8
Depth
8.38
Length
81.13
Details
Item
Accessories
Material
Steel
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.