Zoro Homepage

44U VERT FINGER MANAGER

  • Mfr # C4VFM44UBK

  • Zoro # G210924445


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
0.57
Depth
7
Length
77
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4VFM44UBK
Zoro #
G210924445
UPC #
62398048954
Country of Origin
Canada

Dimensions

Width
0.57
Depth
7
Length
77

Details

Item
Accessories
Material
Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.