Zoro Homepage

44U VERT FINGER MGR W/ COVER

  • Mfr # C4VFMC3044UBK

  • Zoro # G110924255


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
3.5
Depth
7
Color
Black
Length
77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team