Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45U 19IN 12-24 2-POST RACK

  • Mfr # RB-2PA1945BK

  • Zoro # G510924404


product price: $319.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Width
20.25
Depth
15
Color
Black
Length
83.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team