
45U 19W ALUM 2-POST NF RACK
Mfr # RB-2PA1945NF
Zoro # G810924425
product price: $357.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Width
20.25
Depth
15
Length
83.9
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-2PA1945NF
Zoro #
G810924425
UPC #
62398041202
Country of Origin
China
Dimensions
Width
20.25
Depth
15
Length
83.9
Details
Item
Racks & Cabinets
Material
Aluminum
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.